Abbotsford
sieqf215ah

SIEMENS CANADA QF215AH 15Amp 2-Pole 120/240V 22kA Type QPHF Self-Test GFI Plug-In Breaker, CSA

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF215AH
Documents Documents

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPHF2 Series QPHF2
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-In Frequency Rating 50/60 Hz
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Trip Type Thermal Magnetic
Standards UL Listed Application For Personal Protection
UPC 887621216641

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok