SIEMENS CANADA QF240 40Amp 2-Pole 120/240V 10kA Type Q GFCI Breaker
Description
Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | QPF | Number of Poles | 2 |
Interrupt Rating | 10 AIC | Amperage Rating | 40 A |
Voltage Rating | 120/240 V | Terminal Connection | Plug-In |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Trip Type | Thermal Magnetic | Dimensions | 12.6 in L x 7 in W x 7.9 in H |
Standards | UL 943 | Application | For Electrical Distribution |
UPC | 783643257580 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |