Abbotsford
gedthqb2140gfep

ABB THQB2140GFEP 40Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, GFCI

Price $852.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB2140GFEP

Description

THQB Q-line miniature/moulded case circuit breaker. 40 A, 2-pole. 120/240 or 208Y/120 VAC. Non-interchangeable trip style. LIG trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 14 to 8 KCMIL (copper) or 12 to 8 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q-line used for bolting to the bus connections of load centers and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. Internal common trip.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQB Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 40 A
Voltage Rating 120/240 or 208Y/120 VAC Terminal Connection Bolt-On
Frame Q-Line Trip Type Thermal Magnetic
Standards cULus Listed Application Commercial and Residential Applications
UPC 783164060294

Packages

1 - UNIT - 1