ABB TMQRHL21100 2 Pole 100Amp 120/208VAC GE Distribution Breaker Stack
Description
Tenant breaker for 125 A stacks, 2-pole. 22 kAIC at 208V rating.
Specifications
Brand Name | GE | Item Name | Tenant Circuit Breaker |
Type | TMQ | Number of Poles | 2 |
Interrupt Rating | 22 kA | Amperage Rating | 100 A |
Voltage Rating | 208 V | For Use With | 125 A Stacks |
Packages
1 - UNIT - 1 |