
SIEMENS 3RV20111DA10 SIRIUS Circuit Breaker MSP 2.2 - 3.2 A, 3 P,
Description
SIRIUS Class-10 circuit breaker with screw terminals electrical connection. Screw and snap-on mounting onto 35 mm standard mounting rail. Magnetic short-circuit trip. IP20 degree of protection. Operating temperature of -20 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Motor Starter Protectors |
Item Name | Circuit Breaker | Type | MSP |
Number of Poles | 3 | Amperage Rating | 2.2 - 3.2 A |
Voltage Rating | 690.0 | Environmental Conditions | 80 to 50 C |
Standards | UL Listed | Application | For Self-Protected Combination Motor Controllers |
UPC | 662643921939 |
Packages
1 - UNIT - 1 |