
SIEMENS 3VA52156ED310AA0 3VA5,FS250A,3P,150A,25kA@600V,TM210,FTFM
Description
3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 150A, 25kA @ 600V, TM210, FTFM
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA5 | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | TM210 FIXED THERMAL FIXED MAGNETIC |
Standards | UL | UPC | 804766308468 |
Packages
1 - UNIT - 1 |