
SIEMENS CANADA EQ9677 125Amp 240V 2-Poles Siemens Maintenance Replacement Breaker
Description
Replacement main plug-in breakers for SEQ Loadcentres.
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Circuit Breaker | Type | EQ |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 125 A | Terminal Connection | Plug-In |
Mounting Type | Surface | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 3 in H | Standards | UL 489 A |
Application | Electrical Distribution | UPC | 783643255401 |
Packages
1 - UNIT - 1 |