Abbotsford
siep2l66j6400ats

SIEMENS P2L66J6400ATS INT 3PH 4W 400A 66CCT600V MAIN BREAKER P2

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P2L66J6400ATS

Specifications

Brand Name Siemens Item Name Circuit Breaker
Number of Poles 2 Amperage Rating 400 A
Voltage Rating 600 V Phase 3
Power Rating 4 W

Packages

1 - UNIT - 1