![sietps3a12250x02](/images/no-image-en.png)
SIEMENS CANADA LTD TPS3A12250X02 SPD 120/240V 1P 3W 250KAEXTERNAL
Description
Type 2, EXTERNAL, 250kA, 120/240V 1PH 3W Surge Counter. This part replaces US2 TPS3A12250X0
Specifications
Brand Name | Siemens | Sub Brand | TPS312 |
Type | 250kASURGE | Voltage Rating | 120 V |
Phase | 1 | Material | Steel |
Mounting | EXTERNAL(WALL)MOUNTED | Standards | UL1449/CSA22.2No.269.1 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766260339 |
Packages
1 - UNIT - 1 |