EATON R4H3030FJ 3-Pole 30AmpEaton Cutler-Hammer J-Fuse H-Frame Fusible Switch
Description
Rotary Disconnects, Switch Body, 30a, 600v, Three-pole, R4, Class J Fuses
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Switch |
Type | Fused | Voltage Rating | 600 V |
Amperage Rating | 30 A | Fuse Type | Class J |
Number of Poles | 3 | Series/Model | R4 |
Dimensions | 4.14 x 3.91 x 4.57 in | Standards | IEC Rated, UL 498, CSA Certified |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 786685408750 |
Packages
1 - UNIT - 1 |