EATON R9J3060FJ 60Amp 3-Pole Eaton Cutler-Hammer Fused J-Frame Disconnect Switch
Description
Rotary Disconnects, Switch Body, 60a, 600v, Three-pole, R9, Class J Fuses
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Switch |
Type | Fused | Voltage Rating | 600 V |
Amperage Rating | 60 A | Fuse Type | Class J |
Number of Poles | 3 | Series/Model | R9 |
Dimensions | 4.77 x 5.88 x 4.65 in | Standards | UL 98, IEC Rated, CE, CSA Certified, NFPA 79 |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 786685408781 |
Packages
1 - UNIT - 1 |