
ABB OS1200L03 1200Amp 600V 3-Pole Fusible Disconnect Switch
Description
3 pole, 1200 amps rated at 600 VAC, UL 98, open fusible disconnect switch for use with L fuse type
Specifications
Brand Name | ABB | Type | Front Operated, Fusible, Open |
Number of Poles | 3 | Mounting Type | Base Mounting |
UPC | 804325451338 |
Packages
1 - UNIT - 1 |