
ABB OS400J03P 400A 3-Pole Class J Fusible Disconnect Switch
Description
Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,400 A,Handle and shaft included,
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Fusible | Voltage Rating | 500 V |
Amperage Rating | 400 A | Load Rating | 125 hp at 240 V, 250 hp at 480 V, 350 hp at 600 V, 132 kW at 220 - 240 V, 220 kW at 400 V, 230 at 415 V, 280 kW at 500 V, 400 kW at 690 V |
Fuse Type | Class J | Number of Poles | 3 |
Connection Type | Lug Terminal | Mounting Type | Base |
Dimensions | 176 mm L x 255 mm W x 230 mm H | Includes | Handle and Shaft |
Standards | CCC, EAC, DNV GL, CE Certified, IEC 60947-3, RoHS Compliant, UL 98 | Application | Low Voltage Applications |
UPC | 888614191662 |
Packages
1 - UNIT - 1 |