ABB OS60GJ03 3P SW 60A J FUSE 600V UL98
Description
3 poles 60 amperes rated at 600 VAC front operated open fusible disconnect switch for use with J fuse type. Including protected tunnel terminals (IP20). Handle and shaft not included.
Specifications
Brand Name | ABB | Item Name | Safety Switch |
Type | Disconnect | Voltage Rating | 1000 V |
Amperage Rating | 60 A | Number of Poles | 3 |
Connection Type | Screw Terminal | Mounting Type | Base |
Standards | CE Marked, RoHS Compliant | Application | For use with J fuse type |
UPC | 804325538039 |
Packages
1 - UNIT - 1 |