![abbos30faj12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669794.jpg?preset=medium)
ABB OS30FAJ12 30A 3-Pole Class J Fusible Disconnect Switch
Description
3 pole, 30 amps rated at 600 VAC, UL 98, open fusible disconnect switch for use with J fuse type
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Fusible, Open | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Load Rating | 7.5 hp at 240 V, 15 hp at 480 V, 20 hp at 600 V, 7.5 kW at 220 - 240 V, 15 kW at 400/415 V, 18.5 kW at 500 V, 22 kW at 690 V |
Fuse Type | Class J | Number of Poles | 3 |
Wire Size | 2.5 - 25 mm² | Connection Type | Screw Terminal |
Series/Model | OS | Mounting Type | Base |
Dimensions | 119 mm L x 143 mm W x 100 mm H | Standards | CE Certified, EAC, DNV GL Certified, IEC 60947-3, RoHS Compliant, UL 98 |
Application | For Use with J Fuse Type | UPC | 804325415842 |
Packages
1 - UNIT - 1 |