
MERSEN EJM30BS0 30Amp 600VAC Enclosed Disconnect Switch
Description
Mersen enclosed disconnect switches are designed to meet customer’s requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosures types resulting in one of the largest available ranges in the industry. The enclosed disconnect switch range offers safety, ease of installation, space savings and operational convenience to end-users.Mersen features NEMA style, Type 4X non-metallic and stainless steel enclosures that are extremely durable and provide the ultimate protection for harsh environments and conditions. These rugged enclosure types are often used in areas where “wash down” applications are required,.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Disconnect Safety Switch |
Type | Enclosed, Long Turning Handle | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Connection Type | Screw Terminal | Mounting Type | Screw |
Degree of Protection | IP65 | NEMA Rating | NEMA 4X |
Standards | UL 508A, 508, 98, CSA Certified, IEC Rated | Application | For Load Break Switching, Separate Disconnect Means within Sight of All Motor Loads to Comply with NEC Article 430, Circuit Isolation, Service Entrance Ratings Available, Food Processing, Conveyor Systems, Harsh Industrial Environments |
UPC | 3605340557251 |
Packages
1 - UNIT - 1 |