![gecd640006812](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999202.jpg?preset=medium)
ABB D/640006-812 GE 25Amp IEC ML1 Disconnect Switch, Door Coupling Mounting - Locking Rotary Handle
Description
Door Coupling: This through-the-door method is used on a hinged door and allows the handle/lever to remain in place as the door is opened and closed. The switch is rear mounted via DIN rail or screws, and the handle/lever and door coupling mechanism remain outside the panel. An optional extension shaft can compensate for the distance from rear of the panel to the front of the door
Specifications
Brand Name | Emerson | Item Name | Open Main Switch |
Type | Rotary, ML1 | Voltage Rating | 0 - 690 V |
Amperage Rating | 25 A | Phase | 3 |
Connection Type | Screw | Color | Red/Yellow |
Mounting Type | Rear/Door Coupling | Degree of Protection | IP55 |
Includes | (3) Padlocks | Application | Electrical Distribution and Control |
UPC | 390207892141 |
Packages
1 - UNIT - 1 |