
ABB OS30FACC12P 30Amp 3-Pole Switch Fuse
Description
Switch Fuses,Front Operated,3-pole,12 (Between the Poles),Class CC,30 A,Handle and shaft included.
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch with Handle and Shaft |
Type | Fusible, Short Thumb Grip | Voltage Rating | 690 V |
Amperage Rating | 30 A | Load Rating | 15 kW at 400 V |
Interrupt Rating | 1 kA | Number of Poles | 3 |
Connection Type | Screw Terminal | Degree of Protection | IP65 |
Application | For Low Voltage Applications | UPC | 888614191655 |
Packages
1 - UNIT - 1 |