ABB U035F2 30A GD ACD F PULLER3HPSTL N3R DISCONNECT
Description
Metallic, 30A Fusible disconnects. Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Listed for use as service entrance.
Specifications
Brand Name | Midwest Electric | Item Name | Disconnect Safety Switch |
Type | Fusible | Voltage Rating | 120/240 VAC |
Amperage Rating | 30 A | Phase | 1 |
Interrupt Rating | 10 kA | Number of Poles | 2 |
Wire Size | 14-8 AWG Solid, 14-3 AWG Copper Stranded Line/Load, 12-8 AWG Solid, 12-3 AWG Aluminum Stranded Line/Load | Housing Material | Steel |
Finish | Zinc-Plated | Mounting Type | Surface |
NEMA Rating | NEMA 3R | Dimensions | 5 in W x 2-1/8 in D x 7 in H |
Standards | RoHS Compliant, UL/cUL Listed | UPC | 784567301021 |
Packages
6 - UNIT - (6) |