![sie3ld28660tb53](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11883709.jpg?preset=medium)
SIEMENS 3LD2866-0TB53 Switch EMERGENCY-STOP 125A 690V 45kW red/yellow 212x181x302mm
Description
SENTRON Main control and EMERGENCY-STOP switch. 3-pole with rotary operating mechanism. Switches represent safety-oriented switching devices which can be employed in multiple applications in accordance with the EN-60204 machinery directive. They are suitable for switching main and auxiliary circuits as well as 3-phase motors and other consumers in maintenance or repair cases. Snap-on terminal cover. Lockable with 3-padlocks.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Disconnect Safety Switch | Type | Rotary |
Voltage Rating | 690 VAC | Amperage Rating | 125 A |
Load Rating | 45 kW | Number of Poles | 3 |
Connection Type | Box Terminal | Operating Cycles | 100000 Mechanical, 6000 Electrical |
Series/Model | 3LD | Frequency Rating | 50/60 Hz |
Color | Red/Yellow | Mounting Type | Front |
Degree of Protection | IP65 | NEMA Rating | NEMA 1, 4X, 12 |
Temperature Rating | -25 to 55 °C | Dimensions | 212 mm W x 181 mm D x 302 mm H |
Standards | CSA Certified, CCC, UL, DVE, EAC, CE, UKCA, Lloyd's Register | UPC | 011209524402 |
Packages
1 - UNIT - 1 |