![siecfs362jn1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381485935.jpg?preset=medium)
SIEMENS CFS362JN1 SWITCH_DISCONN_60A_3POLE
Description
SWITCH_DISCONN CFS362JN1-
Specifications
Brand Name | Siemens | Sub Brand | DISCONNECT SWITCH |
Item Name | Disconnect Switch | Type | Single Throw |
Voltage Rating | 600 V | Amperage Rating | 60 A |
Number of Poles | 3 | Operating Cycles | 100000 |
Frequency Rating | 60 Hz | Temperature Rating | -20 to 120 °F |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 040892583823 |
Packages
1 - UNIT - 1 |