
SIEMENS CFS363JN 100A 3P SW J FUSE PROV 200KAIC
Description
100A 3P SWITCH CLASS J FUSE PROVIDING 200KAIC
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Rotary Disconnect Switch | Type | Rotary disconnect |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Number of Poles | 3 | Standards | CSA C22.2 No. 4-04, UL Listed |
Application | Electrical Distribution | UPC | 040892173376 |
Packages
1 - UNIT - 1 |