
SIEMENS CANADA ID324 200Amp 240VAC 250VDC 3-Pole 3-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Disconnect Safety Switch | Type | Industrial Duty, Enclosed, Fusible, Single Throw |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Phase | 3 | Fuse Type | A2/A3 |
Interrupt Rating | 10 kA | Number of Poles | 3 |
Connection Type | Screw Terminal | Housing Material | Steel |
Mounting Type | 2 or 3 Point Hole | NEMA Rating | NEMA 1 |
Standards | CSA C22.2 No. 4 | Application | For Indoor use |
UPC | 662862002037 |
Packages
1 - UNIT - 1 |