Abbotsford
sieid364

SIEMENS CANADA ID364 200A 600V 3-Poles 3-Fuse Fusible Industrial Duty Switch

Price $763.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID364

Description

h3ID Switches/h3strongFeatures/strongulliCSA Certified under file #13076/liliGeneral Duty switch designed for the canadian contruction market/liliCompact size with integrated handle/liliHorsepower rated/liliType 1 enclosure for indoor applications/liliQuick make-quick break mechanism/liliVisible “ON”-“OFF” indications/liliPadlock-off handle feature/liliDoor padlock provision/liliID switches will accept the following CSA class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter Kits are required)/liliFuse Puller included for 30-200A/liliManufactured in Canada for quick delivery and easy access to replacement parts/li/ul

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Disconnect Safety Switch Type Industrial Duty, Enclosed, Fusible, Single Throw
Voltage Rating 600 V Amperage Rating 200 A
Fuse Type A2/A3 Interrupt Rating 10 kA
Number of Poles 3 Connection Type Screw Terminal
Housing Material Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For Indoor use UPC 662862002105

Packages

1 - UNIT - 1