ABB OS200J03 200Amp 3-Pole OS200J03 Fusible Disconnect Switch
Description
Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,200 A,Handle and shaft not included,
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Disconnect switch | Voltage Rating | 1000 V |
Amperage Rating | 200 A | Number of Poles | 3 |
Mounting Type | Base Mounting | Dimensions | 182 x 218 x 132 mm |
Standards | UL 98, CE Certified | Application | For J Type Fuse |
UPC | 662019161679 |
Packages
1 - UNIT - 1 |