Abbotsford
goucepfs30cc2

MERSEN 30Amp 600VAC 2-Pole UL 98 Class CC Compact Fused Switch

Price $323.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:CEP-FS30CC2

Description

Mersen’s Compact Fused Disconnect incorporates the switch functionality with the high protection level of a fuse. The switch accepts UL class CC fuses up to 30A. In addition to this, the Compact Fused Disconnect is UL 98 listed and suitable for use as main/feeder device and, in conjunction with CC fuses, is rated for branch circuit protection. It has a smaller footprint compared to a traditional Class CC disconnect with a max interrupting rating of 200kA. The compact form factor and ease of installation makes it a great choice for panel builders. The easy lockout/tagout feature and IP20 rating ensures additional safety along with the built in switch capability.

Specifications

Fuse Type Class CC Number of Poles 2
Mounting Type DIN Rail UPC 782001500436

Packages

6 - UNIT - (6)