
SIEMENS US2:GFC364 SWITCH 200A 3P 600V
Description
ENCLOSED SAFETY SWITCH STD: CSA, 3P, 600V, FUSIBLE, 200A, TYPE 1 ENCLOSURE
Specifications
Brand Name | Siemens | Item Name | Safety Switch |
Type | Fusible, General-Duty, Single Throw | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Load Rating | 3 W |
Number of Poles | 3 | Operating Cycles | 8000 |
Frequency Rating | 60 Hz | Housing Material | Steel |
Mounting Type | 3-Point Mounting Hole | Temperature Rating | -20 to 120 °F |
Application | For Indoor Application |
Packages
1 - UNIT - 1 |