![sieid223](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182459.jpg?preset=medium)
SIEMENS 100A 240V 2-Pole Type 1 Fusible Industrial Duty Safety Switch
Description
CSA Industrial Duty Safety Switch, Fusible, 2 Poles, 240V, 100A, Type 1, With Neutral - Service Entrance Rated
Specifications
Brand Name | Siemens | Item Name | Disconnect Safety Switch |
Type | Light Duty, Fusible, Single-Throw | Voltage Rating | 240 VAC |
Amperage Rating | 100 A | Phase | 1 |
Interrupt Rating | 10 kA | Number of Poles | 2 |
Number of Wires | 3 | Contact Configuration | 3 NO, 3 NC Auxiliary |
Wire Size | 14-2 AWG (Line and Load), 14-4 AWG (Neutral) | Housing Material | Steel |
NEMA Rating | NEMA 1 | Dimensions | 8 in W x 5.03 in D x 15.37 in H |
Includes | Fuse Puller | Standards | CSA Certified |
Application | For Indoor use | UPC | 662862006875 |
Packages
1 - UNIT - 1 |