Abbotsford
sie4id362

SIEMENS 4ID362 SW 3P 60A 600V EEMAC 4XFUSIBLE

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:4ID362

Description

Safety switch ID are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Item Name Safety Switch
Type Heavy Duty, Fused Voltage Rating 600 V
Amperage Rating 60 A Phase 3
Interrupt Rating 10 kA Number of Poles 3
Housing Material Stainless Steel NEMA Rating NEMA 4X

Packages

1 - UNIT - 1