
SIEMENS CANADA LTD HF362SCHW VBII Single Throw, 3 Way, Insulated, Crouse-Hinds, Viewing Window Heavy Duty Safety Switch 60 A, 600 V, 3 P, Stainless Steel NEMA 4X
Description
Crouse-Hinds Interlocked receptacle switch with viewing window. SSH hub type. Insertion or removal of the plug is prevented by the interlock linkage while the switch is in the ON position. Receptacle prevents operation of switch if incorrect plug is inserted.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Type | HEAVYDUTYSWITCH | Voltage Rating | 600 V |
Amperage Rating | 60 A | Number of Poles | 3 |
Connection Type | INTERLOCKED PLUG | Operating Cycles | 10000 |
Frequency Rating | TRUE | Standards | UL98 |
Application | PROTECTIONOFHEAVYDUTYPORTABLEEQUIPMENT | UPC | 783643435971 |
Packages
1 - UNIT - 1 |