
SIEMENS CANADA LTD HF363J HDSS FUS 3P3W 600V 100A N12
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 12 industrial enclosure. Rated 600VAC (100A).
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Type | HEAVYDUTYSWITCH | Voltage Rating | 600 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Connection Type | MECHANICAL LUGS | Operating Cycles | 10000 |
Frequency Rating | TRUE | Standards | UL98 |
Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS | UPC | 783643151833 |
Packages
1 - UNIT - 1 |