![siehf365ra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523613748.jpg?preset=medium)
SIEMENS CANADA HF365RA 400Amp 600V Siemens 3-Poles, 3-Wires Heavy Duty Safety Switch, Fusible, Type VBII, Type 3R
Description
CUL Heavy Duty Safety Switch, Fusible, 3 Poles, 600V, 400A, Type 3R
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Enclosed Safety Switch | Type | Heavy Duty |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Number of Poles | 3 | Number of Wires | 3 |
Connection Type | MECHANICAL LUGS | Operating Cycles | 6000 |
Frequency Rating | 60 Hz | Housing Material | 304 Stainless Steel |
Mounting Type | 2 or 3 Point Hole | NEMA Rating | NEMA 3R |
Standards | UL98 | Application | For Circuit Protection |
UPC | 887621872427 |
Packages
1 - UNIT - 1 |