
SIEMENS HFC226NRA 600A FUSIBLE SW 2P 3R240V W/ SOL NEUT
Description
Heavy duty safety switch. Type 3R outdoor. 240 V fusible. 2-pole, 2-fuse and solid neutral. Also for 2-pole, 2-wire application. ECHV hub. 15 HP 1-phase 2-wire 240 VAC, 75 HP 240 VAC 3-phase 3-wire, 50 HP 250 VDC.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Fusible, Heavy-Duty, Single Throw |
Voltage Rating | 240 V | Amperage Rating | 600 A |
Number of Poles | 2 | Number of Wires | 2 |
Operating Cycles | 5000 | Frequency Rating | TRUE |
Housing Material | Steel | Mounting Type | Surface |
NEMA Rating | NEMA 3R | Temperature Rating | -29 °C |
Dimensions | 559 mm L x 176 mm W x 1151 mm H | Standards | CSA Certified, UL 98 Listed |
Application | For Service Entrance/Loads | UPC | 887621873011 |
Packages
1 - UNIT - 1 |