![siehfc227nr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523613614.jpg?preset=medium)
SIEMENS HFC227NR VBII Fusible, Type VBII Heavy Duty Safety Switch 800 A, 240 V, 2 P, Steel NEMA 3R
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 800A Wattage: 3W No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: 304SS Enclosure: TYPE 3R. 2-3 point mounting holes. O. Cycles: 3500 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: OUTDOOR
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Heavy Duty Safety Switch | Type | Fusible, Type VBII |
Voltage Rating | 240 V | Amperage Rating | 800 A |
Number of Poles | 2 | Number of Wires | 3 |
Contact Configuration | Single Throw | Connection Type | Mechanical Lug |
Operating Cycles | 3500 | Frequency Rating | TRUE |
Housing Material | Steel | Mounting Type | Surface |
NEMA Rating | NEMA 3R | Temperature Rating | -29 to 85 °C |
Standards | UL 98 Listed, CSA Certified | Application | Disconnecting Mean for Service Entrance/Loads |
UPC | 783643524033 |
Packages
1 - UNIT - 1 |