![siehfc263r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523613928.jpg?preset=medium)
SIEMENS HFC263R VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 100 A, 600 V, 2 P, 304 Stainless Steel NEMA 3R
Description
CSA Heavy Duty Safety Switch, Fusible, 2 Poles, 600V, 100A, Type 3R
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Load Rating | 2 W | Number of Poles | 2 |
Number of Wires | 2 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | 304 Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 3R | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643510999 |
Packages
1 - UNIT - 1 |