
SIEMENS HFC325NA VBII Heavy Duty, Fused, Single Throw Safety Switch 400 A, 240 V, 3 P, Steel NEMA 1
Description
CSA Heavy Duty Safety Switch, Fusible, 3 Poles, 240V, 400A, Type 1, With Neutral - Service Entrance Rated
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Safety Switch | Type | Heavy Duty, Fused, Single Throw |
Voltage Rating | 240 V | Amperage Rating | 400 A |
Number of Poles | 3 | Number of Wires | 4 |
Operating Cycles | 6050 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
Standards | UL98/CSA | Application | For Circuit Protection, Indoor use |
UPC | 887621873028 |
Packages
1 - UNIT - 1 |