![siehfc327n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523613944.jpg?preset=medium)
SIEMENS HFC327N VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 800 A, 240 V, 3 P, Steel NEMA 1
Description
Heavy duty safety switch.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Fused, Single Throw |
Voltage Rating | 240 V | Amperage Rating | 800 A |
Load Rating | 4 W | Number of Poles | 3 |
Number of Wires | 4 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 3500 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643236080 |
Packages
1 - UNIT - 1 |