![siehfc321nr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523612359.jpg?preset=medium)
SIEMENS CANADA HFC321NR 30Amp 240V 2P Siemens Safety Switch CSA, Fused, HD, Type 3R
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Fused Safety Switch | Type | Enclosed |
Voltage Rating | 240 V | Amperage Rating | 30 A |
Load Rating | 4 W | Fuse Type | A2/A3 |
Interrupt Rating | 10 kA | Number of Poles | 3 |
Contact Configuration | Single Throw | Connection Type | MECHANICAL LUGS |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | 304 Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 3R | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643221567 |
Packages
1 - UNIT - 1 |