
SIEMENS HFC364JW VBII Single Throw, 3 Way, Toggle, Insulated, Viewing Window Heavy Duty Safety Switch 200 A, 600 V, 3 P, 304 Stainless Steel NEMA 12
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Type | HEAVYDUTYSWITCH | Voltage Rating | 600 V |
Amperage Rating | 200 A | Number of Poles | 3 |
Connection Type | MECHANICAL LUGS | Operating Cycles | 8000 |
Frequency Rating | TRUE | Standards | UL98/CSA |
Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS | UPC | 783643221734 |
Packages
1 - UNIT - 1 |