Abbotsford
siehfc364nr

SIEMENS CANADA HFC364NR 200A 600V 3-Poles 4-Wire Heavy Duty Safety Switch

Price $1,980.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC364NR

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts. Siemens Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. HFC364NR, Fusible, 3 Poles, 600 Volts, 200 Amps, Neutral Included, Type 3R, CSA Certified.

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Safety Switch Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle
Voltage Rating 600 V Amperage Rating 200 A
Load Rating 4 W Fuse Type A2/A3
Interrupt Rating 10 kA Number of Poles 3
Number of Wires 4 Connection Type MECHANICAL LUGS
Operating Cycles 8000 Frequency Rating 60 Hz
Housing Material 304 Stainless Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 3R Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application For Outdoor use
UPC 783643511095

Packages

1 - UNIT - 1