![siehfc365nja](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523584712.jpg?preset=medium)
SIEMENS HFC365NJA VBII Heavy Duty, Fused, Low Voltage Safety Switch 400 A, 600 V, 3 P, 16 ga Steel NEMA 12
Description
CSA Heavy Duty Switch,Fusible,3 Poles,600V,400A,Type 12,Neutral - Service Entrance Rated
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Fused, Low Voltage |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Interrupt Rating | 10/200 kA | Number of Poles | 3 |
Number of Wires | 4 | Operating Cycles | 6000 |
Frequency Rating | TRUE | Housing Material | Steel |
Finish | Galvanized | Color | ANSI 61 Gray |
NEMA Rating | NEMA 12 | Dimensions | 22 in W x 46-1/2 in H |
Standards | UL Listed File Number E4776, CSA Certified File No 154852 | Application | Use as Service Entrance Equipment and for Circuit Protection |
UPC | 887621880637 |
Packages
1 - UNIT - 1 |