
SIEMENS HFC365R SW 3P 400A 600V EEMAC3RFUSIBLE
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.
Specifications
Brand Name | Siemens | Sub Brand | SAFETY SWITCH |
Item Name | Safety Switch | Type | Fused, Toggle |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Fuse Type | A2/A3 | Interrupt Rating | 10 kA |
Number of Poles | 3 | Housing Material | Stainless Steel |
NEMA Rating | NEMA 3R | Standards | CSA Certified |
Application | For use in Industrial Rugged Area | UPC | 783643221420 |
Packages
1 - UNIT - 1 |