
SIEMENS CANADA HFC367NR 800Amp 600V 3-Pole/4-Wire 3-Fuse Solid Neutral Heavy Duty Safety Switch
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 600V A. Rating: 800A No. Of Poles: 3P F. Rating: 60Hz Action: SINGLE THROW Material: 304SS Enclosure: TYPE 3R. 2-3 point mounting holes. O. Cycles: 3500 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: OUTDOOR.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Enclosed Safety Switch | Type | HEAVYDUTYSWITCH |
Voltage Rating | 600 V | Amperage Rating | 800 A |
Number of Poles | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 3500 | Frequency Rating | 60 Hz |
Housing Material | 304 Stainless Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 3R | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643561786 |
Packages
1 - UNIT - 1 |