![siehfc362jw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74061439.jpg?preset=medium)
SIEMENS CANADA HFC362JW 60Amp 600V 3-Pole 3-Wire Siemens Heavy Duty Fusible Type 12, Safety Switch with Window
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Fused, Toggle, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 60 A |
Load Rating | 3 W | Fuse Type | A2/A3 |
Interrupt Rating | 10 kA | Number of Poles | 3 |
Number of Wires | 3 | Operating Cycles | 10000 |
Frequency Rating | 60 Hz | Housing Material | 304 Stainless Steel |
Mounting Type | 2 or 3 Point Mounting Holes | NEMA Rating | NEMA 12 |
Temperature Rating | -20 to 120 °F Ambient | Standards | CSA Certified |
Application | For Industrial use | UPC | 783643221710 |
Packages
1 - UNIT - 1 |