![siehfc363n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523614038.jpg?preset=medium)
SIEMENS HFC363N VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 100 A, 600 V, 3 P, Steel NEMA 1
Description
Type-1 Heavy duty safety switch with quick-make and break switching action. Double break visible blade design. Highly visible ON/OFF indication. Rugged installer friendly enclosure design. Modular design allows quick and easy replacement of parts. Front removable lugs which can easily be converted to copper body or compression type lugs. Defeatable dual cover interlock.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Load Rating | 4 W | Number of Poles | 3 |
Number of Wires | 4 | Connection Type | Screw |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS |
UPC | 783643510852 |
Packages
1 - UNIT - 1 |