
SIEMENS SLVBR4624 SW 3P 60A 600V FUSIBLERISER ORIENTATION IP55
Description
SENTRON SLVB BUS PLUGS RISER 3P4W 600V 60A IP55
Specifications
Brand Name | Siemens | Sub Brand | Sentron II |
Item Name | Safety Switch | Type | Fusible, Heavy-Duty, Riser |
Voltage Rating | 600 V | Amperage Rating | 60 A |
Phase | 3 | Number of Wires | 4 |
Degree of Protection | IP55 | NEMA Rating | IP55 |
Dimensions | 10.13 in W x 7.96 in D x 14.86 in H | Standards | UL Listed |
Application | BUSWAYFUSIBLESWITCHPLUGDISCONNECT | UPC | 783643551510 |
Packages
1 - UNIT - 1 |