![cthp125easvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308954235.jpg?preset=medium)
EATON P1-25/EA/SVB 3HP 240V 25Amp 3 Pole Eaton Moeller Cam Switch Cover, Red/ Yellow
Description
Eaton Rotary disconnect circuit interruptor, 25 A, Flush, Red handle, Category: disconnect switch
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit Interrupter | Amperage Rating | 25 A |
Number of Poles | 3 | Color | Red Handle |
Mounting Type | Flush | Dimensions | 5.5 x 3 x 3 in |
Standards | UL Listed | Application | Industrial Facilities and Factories, Power Distribution and Control |
UPC | 015080410977 |
Packages
1 - UNIT - 1 |