EATON P1-25/EZ 3HP 240V Eaton Moeller Cam Switch
Description
Eaton Rotary disconnect circuit interruptor, 25 A, Center, Category: disconnect switch
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit Interrupter | Amperage Rating | 25 A |
Mounting Type | Center | Dimensions | 3.9 x 1.9 x 2.8 in |
Standards | UL Listed | Application | Industrial Facilities and Factories, Power Distribution and Control |
UPC | 015080412506 |
Packages
1 - UNIT - 1 |