![cthp125vsvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280790.jpg?preset=medium)
EATON P1-25/V/SVB 230V 25Amp 3 Pole Eaton Moeller Cam Switch
Description
Eaton Rotary disconnect circuit interruptor, 25 A, Surface, Category: disconnect switch, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit interrupter | Amperage Rating | 25 A |
Color | Red Handle | Mounting Type | Surface |
Dimensions | 5.5 x 3 x 3 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015080553353 |
Packages
1 - UNIT - 1 |