![cthp132easvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280563.jpg?preset=medium)
EATON P1-32/EA/SVB CAM SW 25HP 600V CVRMNT
Description
Cover mounted disconnect switch. Red/Yellow padlockable handle (Emergency Stop) rated NEMA 3R, 12, IP 65. Off position lockable with up to 3 padlocks.
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit interrupter | Voltage Rating | 600 V |
Amperage Rating | 32 A | Number of Poles | 3 |
Color | Red/Yellow | Mounting Type | Surface |
Degree of Protection | IP65 | NEMA Rating | NEMA 3R, 12 |
Dimensions | 5.5 x 3.3 x 3 in | Standards | UL Listed |
UPC | 015080814386 |
Packages
1 - UNIT - 1 |